Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rolling Ball Plug

4.62 (8)
Set Pressure Range (MPa)
0 to 1.5
Allowable Temperature (degreeC)
-10 to 60
Maximum Working Pressure (MPa)
1.5
Weight (g)
48
Material
Steel (plated), nylon
Specification
Coupler socket plug
...see all
Product Options
ADD TO CART
Screw Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Male thread R1 / 4 1PC 1 KRPB-2M 40168737 16.84 SGD
In stock
Female thread Rc1 / 4 1PC 1 KRPB-2F 40168746 16.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
For the impact wrench, remove the tire
5
From Japan
On 2016-11-23 23:35:18
Twisted air hose immediately return, not felt the weight of the hose, very easy. You want attached to all of the air tool.
This review is about item#40168737.
Impact wrench, etc.
3
From Japan
On 2016-01-16 22:34:02
Although we used a movable range 30 ° about the other manufacturers products, there is a movable range of 0 ~ 45 ° to this item description, but to move to the wide-angle than the already-use goods were purchased for the purpose, already use goods and did not become only the angle of the much exactly the same. I bought two, but will not be sorry.
This review is about item#40168737.
Air - attached to the tool
5
From Japan
On 2015-12-02 17:21:12
Air impact wrench, two purchased for air hammer. Routing of the hose is easier, it has been improved workability. Also from time to time it will be fitted to the other air tools.
This review is about item#40168737.
Paint job
4
From Japan
On 2015-11-02 21:14:41
Root in the mounting of the regulator. Since spinning, workability is up. But, what do what about the durability of the movable part? It comes with plastic rings, but there is soon broken likely to feel.
This review is about item#40168737.
Mounted on the air tool
5
From Japan
On 2015-05-31 21:41:08
Of hose, twist, is easily resolved, non-stress!
This review is about item#40168737.
Air equipment
5
From Japan
On 2015-03-12 21:56:45
It was tested buy (2 pcs) in order to prevent kinking of the hose. There was anxiety at a low price, but use with confidence without the moment problem. I think that you also want to buy added to other air equipment.
This review is about item#40168737.
Wire buff care of straight grinder angle grinder
5
From Japan
On 2014-04-09 17:56:21
Routing of the air hose has become easier Difficulty is violent When grinder in the switch ON is away from the hand.
This review is about item#40168737.
Air gun for connection
5
From Japan
On 2014-02-12 17:21:51
Connected to the air gun has been used as a hose joint. As of the product description, and then freely rotate and swing if the swing range of 45 degrees. Since the friction of the joint portion is also small, it is a welcome function can work without being aware of the twist of the hose. Since the very useful I think whether Let's use in all parts of the coupler of the detachable.
This review is about item#40168746.

Related Products