Buy more than* S$200* and get FREE SHIPPING

Gun, Long Nozzle

4.33 (3)
Nozzle Diameter
G1/8
Nozzle Diameter (phi mm)
2
Pipe Diameter (phi mm)
9
Material
Brass
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1000 1PC 1 K-601-BS 1000N 40168773 83.99 SGD
In stock
2-1633 363-1079 1500 1PC 1 K-601-BS 1500N 40168782 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Air blow cleaning of bullets and rice containers
3
From Japan
On 2017-10-03 23:27:36
It is convenient, but it seems a little heavy It is hard to handle. We hope to develop light weight.
This review is about item#40168773.
Cleaning of farm equipment
5
From Japan
On 2015-10-10 09:58:06
I was looking for it before but it was saved because I could not find a long one.
This review is about item#40168782.
Dust from factory
5
From Japan
On 2015-03-17 13:07:55
What I was using for a while was damaged, I was looking for it, and only this one was found, it was saved. If you buy one, I think you can use it for the time being.
This review is about item#40168782.

Related Products