Buy more than* S$200* and get FREE SHIPPING

Long Nozzle Air Duster Gun

4.00 (2)
Nozzle Type
Long nozzle
Nozzle Diameter
G(PF)1/8
Nozzle Outside Diameter (phi mm)
9
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
200
Air Consumption (L/min)
120
Weight (g)
282
Overall Length (mm)
295
Connection Diameter
G(PF)1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601-2 40168807 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Dust removal
5
From Japan
On 2016-05-09 17:32:39
It was a product as I thought.
This review is about item#40168807.
During cleaning
3
From Japan
On 2015-11-28 16:29:03
It is easy to use.
This review is about item#40168807.

Related Products