Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Woven Fabric Legs Cover

4.00 (1)
Weight (g /m2)
20
Overall Length (cm)
40
Mixing Ratio (%)
Polypropylene 100
Size
One-size-fits-all
Color
White
Material
Non-woven fabric (PP)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 FT-904 40139784 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I thought it was to prevent stains on my feet during service
4
From Japan
On 2015-08-26 19:52:16
Because the material passes water, my times could not be used Can not it be waterproof? Is it?
This review is about item#40139784.

Related Products