Buy more than* S$200* and get FREE SHIPPING

Petax, Strong, Waterproof And Weatherproof Adhesive Tape

4.70 (10)
Material (foundation cloth)
Polyester + PVC
Length (m)
25
Type
Canvas type
Thickness (mm)
0.5
...see all>
Product Options
ADD TO CART
Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 140 1Roll 1 - 40171144 229.99 SGD
In stock
Orange 140 1Roll 1 - 40171153 229.99 SGD
In stock
Dark green 140 1Roll 1 - 40171162 229.99 SGD
In stock
Blue 140 1Roll 1 - 40171171 229.99 SGD
In stock
Ivory 140 1Roll 1 - 40171187 229.99 SGD
In stock
Wakatake 140 1Roll 1 - 40171196 -
Discontinued
[x]
Forest green 140 1Roll 1 - 40171205 229.99 SGD
In stock
Gray 140 1Roll 1 - 40171214 229.99 SGD
In stock
Light green 140 1Roll 1 - 40171223 229.99 SGD
In stock
OD 140 1Roll 1 - 40171232 229.99 SGD
In stock
Black 140 1Roll 1 - 40171241 229.99 SGD
In stock
Light Gray 140 1Roll 1 - 40171257 229.99 SGD
In stock
Transparent 140 1Roll 1 - 40171266 219.99 SGD
In stock
Silver 140 1Roll 1 - 40171275 269.99 SGD
In stock
Silver 420 1Roll 1 - 40171284 709.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Horon repair
3
From Japan
On 2017-11-09 15:45:26
There is no dissatisfaction with adhesion etc as there is only high. I am saved because this color is not the others.
This review is about item#40171171.
Repairing the seat
5
From Japan
On 2017-09-01 18:38:11
It was also popular among employees firmly affixed with a strong adhesive.
This review is about item#40171223.
Simple repair of the roof
4
From Japan
On 2017-05-06 05:54:08
It was easy to use and it was good. I was concerned about the smell a little. The rest is based on future situation.
This review is about item#40171214.
Tent repair
5
From Japan
On 2017-01-24 16:30:18
Shipments are also faster than other companies, and although selling is also cheap, it is saved.
This review is about item#40171144.
For urethane mat repair
5
From Japan
On 2015-03-31 19:16:54
It is very useful for repairing because it has strong adhesive power. If you remove the dirt on the repaired surface with chitin, it will not come off. I peeled off the release paper and it got finished beautifully without wrinkle when glued. I feel that if you add friction with a scraper from the top of the paste, the appearance and adhesion will be better as well.
This review is about item#40171162.
Repair of truck baggage seat
5
From Japan
On 2014-08-08 21:42:08
I bought it at other trading companies so far. I was glad that they were exactly the same. Since it is a consumable item, I will continue to purchase it.
This review is about item#40171162.
Skin repair of seat of construction machine etc.
5
From Japan
On 2013-10-09 13:11:23
Adhesive strength · durability is strong and it is handy because it can repair firmly.
This review is about item#40171241.
Horo repair of sales vehicle truck
5
From Japan
On 2013-10-07 13:24:21
We are using it for the repair of the hood of the truck used in business distribution. The material is also durable and rich in color variations. In addition, the selling price of Monotarou of this product is cheaper than the mass retailer in the prefecture, we purchase it every time. However, I think that there is also a difference in personal computer monitor about the color sample photos, but I feel that it is a bit different from the actual thing. At the time of initial order, the goods that arrived are different from the ones you wanted and the color, once it has become a stop to return.
This review is about item#40171223.
Tent repair
5
From Japan
On 2013-06-20 08:31:24
I am satisfied with using this product for the first time because it seems that it has adhesive strength and durability. I'd like to ask the maker, but I would like you to increase the size a little more. For example, if there is a thing with a width ranging from 50 to 100 mm, it will be saved.
This review is about item#40171196.
Used for repairing rupture of the canopy
5
From Japan
On 2012-04-17 10:27:07
I think that this price is very reasonable with 25 meter winding The hood which I repaired this time was uneasy because the rift was 2 meters, but it was able to be repaired safely without any problems with adhesive force beyond imagination It was. The only thing that is regretful is that only one color can be chosen. If there is a lot of olive-based colors in the hoods ...
This review is about item#40171162.

Related Products