Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Mask DR77SR

4.00 (1)
AS ONE Part Number
8-5042-03
Material (surface body)
Silicon rubber
Exhaust Resistance (Pa)
70 or less
Intake Resistance Rise Value (Pa)
Below 270
National Certification Acceptance Number
No. TM 204
Particle Collection Efficiency (%)
82.0 or more
Inhalation Resistance (Pa)
70 or less
Weight (g)
130
Classification
RL1
Size
M/E
Accessories
X1 unit R1 filter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR77SR 33165151 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Factory work
4
From Japan
On 2014-05-23 13:16:51
Product is used every time without any problem. I think that quality tolerance is also very normal.
This review is about item#33165151.

Related Products