Buy more than* S$200* and get FREE SHIPPING

Event C, Repaired Tape

Caution
Transparent type are not included fabrics.(Film only)
Material (foundation cloth)
Polyester + PVC
Length (m)
10
Type
Tarpaulin type
Width (mm)
100
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 0.43   1Roll 1 - 40171406 68.99 SGD
In stock
White 0.43   1Roll 1 - 40171354 68.99 SGD
In stock
Blue - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 - 40171381 68.99 SGD
Shipped after 2018-03-02
Red -   1Roll 1 - 40171372 68.99 SGD
In stock
Yellow - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 - 40171363 68.99 SGD
Shipped after 2018-03-02
Young bamboo - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 - 40171397 68.99 SGD
Shipped after 2018-03-02
Transparent -   1Roll 1 - 40171415 67.99 SGD
In stock
ADD TO CART

Related Products