Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Half Weight Long Boots

3.80 (5)
Height (cm)
31.0(26.0cm), 31.0(26.0cm)
Foot Width
3E
Standard Weight (g/1 leg)
700, 700
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic rubber, Synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 Without insole, No insole 1Pair 1 HB-930 40169701 34.99 SGD
Shipped after 2018-05-01
24.5, 24.5 Without insole, No insole 1Pair 1 HB-930 40169717 31.99 SGD
Shipped after 2018-05-01
25, 25.0 Without insole, No insole 1Pair 1 HB-930 40169726 31.99 SGD
Shipped after 2018-05-01
25.5, 25.5 Without insole, No insole 1Pair 1 HB-930 40169735 31.99 SGD
Shipped after 2018-05-01
26, 26.0 Without insole, No insole 1Pair 1 HB-930 40169744 31.99 SGD
Shipped after 2018-05-01
26.5, 26.5 Without insole, No insole 1Pair 1 HB-930 40169753 31.99 SGD
Shipped after 2018-05-01
27, 27.0 Without insole, No insole 1Pair 1 HB-930 40169762 31.99 SGD
Shipped after 2018-05-01
28, 28.0 Without insole, No insole 1Pair 1 HB-930 40169771 34.99 SGD
Shipped after 2018-05-01
29, 29.0 Without insole, No insole 1Pair 1 HB-930 40169787 34.99 SGD
Shipped after 2018-05-01
30, 30.0 Three-dimensional insole, No insole 1Pair 1 HB-930 40169796 34.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Work (fish market)
5
From Japan
On 2017-02-26 13:54:17
Purchased here because there are no places to buy boots in the vicinity. Since ease of use has not changed from what I used before, I would like to purchase it in the future. I hope the amount will be a little cheaper.
This review is about item#40169726.
We will use it for lawn maintenance. I used it for snow removal. I think there is no problem. Thank you in the future.
1
From Japan
On 2017-02-04 14:39:41
I used it for snow removal. I think there is no problem. Thank you in the future. I think that the manufacturer's guidance is necessary because the initial thing has size and product problems. Please do extraction test even by Monotaro.
This review is about item#40169744.
Unloading work on rainy days etc.
4
From Japan
On 2015-04-20 17:27:04
Even though the price is cheap, comfort does not matter well and it is good for work!
This review is about item#40169744.
Car wash etc.
5
From Japan
On 2014-02-22 15:50:23
Water boots that I bought before with monotaro asked monotaro that water came in for the second time but I bought this by saying that it was out of warranty because the period from purchase to use was empty. I used it for car wash immediately after obtaining so as not to feel like the last time for the time being, but at this time there is no problem
This review is about item#40169744.
Usually wear
4
From Japan
On 2013-11-17 19:35:23
Because there is enough height inside the bamboo, is it just a little bit full size?
This review is about item#40169753.

Related Products