Buy more than* S$200* and get FREE SHIPPING

Steering Jacket Wood Combination Black S

4.60 (5)
Compatible Handle
Diameter 36.5 to 37.9cm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-W136 40180052 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When driving a car
5
From Japan
On 2018-03-13 19:13:03
Although I had a hard time installing it, it is quite easy to use.
This review is about item#40180052.
To Step Wagon
4
From Japan
On 2017-07-11 14:34:43
I attached it to the step wagon. Partly sewn part was cut out when installing it quite a little. Although it looks nice, it is a little disappointing.
This review is about item#40180052.
Step Wagon RF 3
5
From Japan
On 2014-12-15 13:15:31
It was solid and price was cheap and perfect
This review is about item#40180052.
For driving
4
From Japan
On 2014-04-22 19:59:09
You can fit it.
This review is about item#40180052.
I do not use it for special work.
5
From Japan
On 2013-07-26 14:21:59
I felt the feeling of grasping was very good.
This review is about item#40180052.

Related Products