Buy more than* S$200* and get FREE SHIPPING

Soft Handle Leather S

5.00 (2)
Compatible Handle
Diameter 36.5 to 37.9cm
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 K-Y106 40180077 24.99 SGD
In stock
White 1PC 1 K-Y107 40180086 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Driving a car
5
From Japan
On 2014-10-31 17:50:34
I bought it cheaply but was badly purchased but I felt it was easy to grasp well feeling I was worried about the size but it was perfect I would appreciate it if you could put it on a catalog such as compatible model
This review is about item#40180077.
Handle cover
5
From Japan
On 2013-07-30 07:41:04
I also liked the touch feeling that it was easy to install.
This review is about item#40180077.

Related Products