Buy more than* S$200* and get FREE SHIPPING

Useful Ash

4.17 (6)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 PZ-482 40180095 22.99 SGD
In stock
White 1PC 1 PZ-483 40180104 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
In-car ashtray
5
From Japan
On 2017-10-19 16:55:08
In the ashtray which I used so far, the lighting and the size are easiest to use.
This review is about item#40180095.
For smoking vehicles
1
From Japan
On 2016-04-12 17:41:01
It seems that the purchased item was defective. The lamp does not come on. I did not exchange it because I noticed it after use but it is disappointing.
This review is about item#40180095.
When smoking in the car
5
From Japan
On 2015-12-19 17:36:09
The fire extinguishing hole is okay and ordinary and occasionally clogs But if you press the button to open the lid several times it will be resolved. Because the lid is a system that can be opened with buttons, it is a bit hard to use. The LED shines properly, thanks to being lit even if it is open halfway. Even if the cigarette tip is bent, it is easier to erase because there is a place for smearing. If it is stopped, there is no problem with the fire extinguishing hole, but when traveling it can not translate to see the hole, so it is often to use the stuffing.
This review is about item#40180095.
For automobiles
5
From Japan
On 2015-11-19 14:47:34
Lighting during driving in the evening illuminates a good condition
This review is about item#40180095.
Personal ashtray
5
From Japan
On 2014-05-16 19:57:51
The one I used up to now was a black ashtray case of almost the same size, so if the hand was dark it was ash falling out of the ashtray and was in trouble. This time, I bought white, but the LED is surprisingly bright and has not got lost, it is very handy. It is recommended item.
This review is about item#40180104.
In-car ashtray.
4
From Japan
On 2012-07-07 16:51:04
Since I smoke cigarettes with my right hand, I will not use genuine ashtrays in the car. Diagonal fire-fighting angle is good. Packing is also good. Soft rubber is also good for preventing chatter.
This review is about item#40180095.

Related Products