Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket With USB

3.50 (2)
Allowable Ampere (A)
Socket side / maximum 4, USB side / maximum 0.5
Incorporated Fuse
Socket side / 5A (replacable), USB side / 0.5A (not replacable)
Input Voltage (V)
Exclusive to DC12
Output Voltage (V)
Socket side / about DC12, USB side / about DC5
Operating Temperature Range (deg C)
0 - +40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-148 40180183 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For expansion of Benz
2
From Japan
On 2013-07-25 22:31:49
The diameter of the socket seems to be small in the imported car (Benz), so contact may become sweet by vibration during running. Although it will be improved by adjustment at the time of use, please consider the purchase in advance.
This review is about item#40180183.
Sumaho and other power supply when toee
5
From Japan
On 2013-05-02 17:15:56
Compact and very good
This review is about item#40180183.