Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Louver Drink Holders Basic 4

4.33 (6)
Compatible
500 mL plastic bottle, 350 mL cans, fine cans
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 PZ-384 40180217 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Used in my own car everyday
4
From Japan
On 2016-06-16 15:17:33
It was easy to put on and it was satisfying with a simple construction. It would have been better if it was attached to the top 5 mm later, but because it will be the last position to overlap or not overlap with the DVD exit of the individual car. Things are good! (^ ^)!
This review is about item#40180217.
Canned drink placement
4
From Japan
On 2016-03-14 15:54:56
It was cheap but you can use it properly if it is a 350ml plastic bottle or can. I can not put a 500 ml plastic bottle.
This review is about item#40180217.
Place coffee etc
5
From Japan
On 2015-12-29 20:25:28
I was looking for it all the time. It is cheap and it is a set of two pieces
This review is about item#40180217.
work
3
From Japan
On 2015-09-09 16:19:05
usually
This review is about item#40180217.
Used for insight
5
From Japan
On 2015-07-15 08:33:17
I could not install any manufacturer at Insight, but I could install this only. I was satisfied with the price and mistakenly ordered two items, but I will bring them in reserve.
This review is about item#40180217.
Drink holder
5
From Japan
On 2014-03-07 13:14:36
It was good as it was firmer than I expected.
This review is about item#40180217.

Related Products