Buy more than* S$200* and get FREE SHIPPING

TEL Suction Holder

3.00 (6)
Caution
May not be able to use depending on the size of a smart phone.
Storage Dimension (mm)
(Mobile phone) width / 40 - 70
Compatible
Smart phone, mobile phone
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZ-527 40180271 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
To smartphone
5
From Japan
On 2015-12-18 15:43:08
Car navigation system or in a smartphone, is used to charge a low cost and convenient.
This review is about item#40180271.
Attach to the dashboard of the car
1
From Japan
On 2014-08-01 16:07:05
No suction cup attached. I bought three, but not all! It is! I want to return it.
This review is about item#40180271.
To fix a smartphone (iphone 5S) when driving a car
4
From Japan
On 2013-10-17 13:28:56
The gel of the sucker is powerful and it can fix firmly even on the dashboard. The connection between the suction cup part and the holding part can also be fixed tightly once the angle adjustment is completed with a simple spherical joint. There was no unpleasant shake while driving and the screen was easy to see and I liked it well. The folds of the holding part? It also holds the smartphone with a good feeling, but depending on the position to hold if it is iphone 5s, you may need to get used to a bit because there are times when you may press the volume button. So four stars.
This review is about item#40180271.
Mobile phone fixed
2
From Japan
On 2013-10-07 17:15:50
I can not use the sucker immediately. It can be taken in less than an hour even if it is pasted on glass, so it may be defective.
This review is about item#40180271.
Used for long distance drive
5
From Japan
On 2013-05-02 17:20:11
I am very satisfied with being attached with sickle.
This review is about item#40180271.
car
1
From Japan
On 2013-03-07 18:31:53
It can not be used at all. I do not hold the mobile at all though it is a defective item. After all, I do not use the sucker part even once, it is still in the box. The place to hold the mobile is weak, it will open soon even if you tighten it and will not hold the phone. I wasted my money. I am disappointed.
This review is about item#40180271.

Related Products