Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Armbands, Nametags

4.67 (12)
Internal Paper Size (mm)
105x74
Main Part Dimension (mm)
150x86
...see all>
Product Options
ADD TO CART
Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green (Table \ display surface) PVC Safety pin. Flaps 1Sheet 1 NF-719-G 40195066 3.99 SGD
In stock
Blue (Display) PVC Safety pin, the flaps 1Sheet 1 NF-719-B 40195041 3.99 SGD
In stock
Yellow (Display) PVC Safety pin, the flaps 1Sheet 1 NF-719-Y 40195057 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
At the time of construction
5
From Japan
On 2018-06-14 06:37:04
It is easy to use because it clearly understands the company of the company.
This review is about item#40195041.
For in-house events
5
From Japan
On 2017-10-03 17:27:25
Because it is a type that puts paper inside, it is convenient to change the contents of the event. Since the part wrapped around the arm is a rubber band, it does not become an obstacle when extending the arm and is convenient.
This review is about item#40195066.
Waterproof construction work
5
From Japan
On 2017-02-06 14:46:54
I feel that it is solid and hard to get in the way when working
This review is about item#40195066.
On-site work
5
From Japan
On 2017-01-24 20:06:14
I use it as a name tag. The material itself was a soft and easy-to-handle item.
This review is about item#40195041.
Building work etc.
5
From Japan
On 2016-12-23 14:56:49
Only deterioration of rubber is disturbing I think if the display surface is a little more big
This review is about item#40195057.
Armband at entrance to the site
5
From Japan
On 2016-10-20 07:57:31
Where to put a name tag Because the surprise is due to the rubber band, stress to the arm is less and it is very good as it is not bulky to carry.
This review is about item#40195057.
During construction work
3
From Japan
On 2016-08-30 17:18:54
It gets in the way a bit when I bend and extend the arm during work. I think that there was a small one in the same type of the same type before, but that was better ...
This review is about item#40195041.
Local, self-governing association Summer festival for main staff discrimination
4
From Japan
On 2015-08-11 15:32:56
It is solidly built for the price. Giving greed ~ I think that the display part may be bigger a little more.
This review is about item#40195041.
employee
5
From Japan
On 2015-07-20 14:59:54
It is convenient, and it is saved by the thick arms out of reach of armband
This review is about item#40195041.
Loading installation work
5
From Japan
On 2014-09-02 10:29:58
As usage, I think that it is easy to understand in the workplace because the work is good and there is no discomfort and the color well.
This review is about item#40195041.

Related Products