Buy more than* S$200* and get FREE SHIPPING

Super Strong Gel Flexible Type Suction Cup Car Mount

5.00 (1)
Load Limit (g)
400 and less
Dimensions (phi mm)
(Sucker) 80
Compatible
4 inches - 7 inches
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VP-T19 40179867 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the monitor
5
From Japan
On 2014-12-12 15:33:18
I bought it because I wanted a flexible monitor pedestal. Since the flexible part is stiff, it can be fixed even in a state like a sample photo. There is enough length from the pedestal to the fixed part. Although the price is normal, it may be recommended for people who want to install here but can not do it
This review is about item#40179867.