Buy more than* S$200* and get FREE SHIPPING

Super Strong Gel Extension Type Suction Cup Car Mount, Heavy Load

3.50 (2)
Dimensions (phi mm)
(Sucker) 80
Withstand Load (kg)
1 or less
Compatible
4 inches - 10 inches
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VP-T29 40179885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
In the mounting of the tablet
2
From Japan
On 2014-01-13 21:09:43
In the car shop, discovered the successor model, and (mounting portion of the equipment is long, the flip-up can be ones) and had, something I was made Unfortunately mood ... (>. <)
This review is about item#40179885.
Fixing of the car of the tablet
5
From Japan
On 2013-09-16 22:14:54
It was used in a fixed 10-inch tablet of 600g, but the sucker was also able to powerful and firmly fixed. It is quite a recommended goods!
This review is about item#40179885.

Related Products