Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Drink Tel Holder

3.33 (3)
Caution
May not be able to use depending on the size of a smart phone.
Storage Size
(Mobile phone / smartphone) width / about 48-82mm (lengthways), about 98-132mm (sideways), (thickness) About 8-20 mm
Compatible
Mobile phones, smartphones, iPhone, 500 mL plastic bottle, 350 mL cans, small cans
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
1PC 1 PZ-580 40179973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Sumaho confirmation during operation. In particular, the navigation, viewing of congestion information.
4
From Japan
On 2014-10-18 05:58:43
Because with a feather of the rubber in the bottom half, tightly fits in a standard drink holder, will not things like fall easily. However, because stands out is Sumahohoruda, fine vibration is the place can not be helped. When put in a drink, since the fairly high position, depending on the type of vehicle, you may decide that the usability is deteriorated. If this price, I think that it is practical enough.
This review is about item#40179973.
Use when driving a car
5
From Japan
On 2014-09-24 10:44:47
Happy you because this time can be used.
This review is about item#40179973.
Was purchased will attempt to use private cars have been used in the company of the car without Hunt cease and unusable.
1
From Japan
On 2014-06-17 21:59:05
Be adapted to the hole in the cup, after all, is Toka 500 of PET bottles from inside diameter is small not stable shallow sit.
This review is about item#40179973.