Buy more than* S$200* and get FREE SHIPPING

Battery Powered Sprayer

4.55 (11)
Spray Pressure MPa (kgf/cm2)
0.187
Nozzle Length (cm)
40 to 90
Battery Life
120 L
Injection Volume (mL/min)
About 440
Spraying Volume (mL/min)
300
Nozzle
1 (head)
Hose Length (m)
About 1.7
Power
D type batteries x 4
Type
Common type
...see all
Product Options
ADD TO CART
Height (mm) Weight (kg) Width (mm) Tank Capacity (L) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Weight (kg) Width (mm) Tank Capacity (L) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
345 About1.7 (battery included) 265 3 150 1PC 1 SSD-3 40170331 47.67 SGD
In stock
360 About1.9 (battery included) 310 5 175 1PC 1 SSD-5 40170347 60.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Spray the water spear and nutrition water to the home garden
4
From Japan
On 2016-11-06 17:56:41
Because the capacity is small, was good is better to buy a little more of the larger. Spray a large amount, 3L will get lost immediately. Wonder if a little unstable joint spraying a high altitude?
This review is about item#40170331.
Chemical spraying of fields
5
From Japan
On 2016-10-24 00:00:22
I use to like than I thought easy-to-use at an affordable size
This review is about item#40170347.
car wash
5
From Japan
On 2016-05-19 18:52:32
Previously, we were using a manual, I bought this because tough. It was the correct answer! Car wash and can work in a stable water pressure is now easier.
This review is about item#40170331.
Used in disinfectant spray of factory floor
5
From Japan
On 2016-05-19 08:36:41
Was saved because the easy-to-use.
This review is about item#40170331.
For weeding of weed
4
From Japan
On 2015-08-25 21:45:59
Is satisfied for the price is the first time I used a battery-powered sprayer An appropriate amount is no less no more even spray amount Although the life of the consumption motor of the battery is the worry It is best if wider shoulder straps
This review is about item#40170347.
Solvent spray
5
From Japan
On 2015-04-24 15:48:08
Not tired small. I had to worry about the life of the battery, but no problem.
This review is about item#40170331.
Herbicides, spraying of insecticide
5
From Japan
On 2015-03-27 20:02:17
Impressions; we are the home garden. For capacity, we are satisfied. When the herbicide spray, you can work with confidence because since I purchased the nozzle cover can splash.
This review is about item#40170347.
When machine washing
5
From Japan
On 2014-06-03 21:04:22
Cost performance is good, it was good easy to handle.
This review is about item#40170347.
Sterilization of bonsai
4
From Japan
On 2014-05-24 07:04:31
It may be an easy to operate because it is easy to electric Hold lightly
This review is about item#40170331.
Home garden & herbs
4
From Japan
On 2013-11-17 14:16:25
It uses the veranda cultivation. I was working dimensional worlds and tiring in the medium-sized hand spray, but in the summer of frequency Hand does not have. But I thought also manual compression-type decision believe writing to say that enough is also battery powered. It was equivalent shortened work time when I actually use sufficient spray force. And for the battery fitted with a rechargeable battery (AA) to "single-1 conversion adapter" I am using.
This review is about item#40170331.

Related Products