Buy more than* S$200* and get FREE SHIPPING

Electric Garden Sprayer

4.38 (8)
Spray Pressure MPa (kgf/cm2)
1 Head / 0.34 2 Heads: /0.255
Nozzle Length (cm)
70 to 160
Injection Volume (mL/min)
One oral part: about 380 Two-oral part: about 700
Spraying Volume (mL/min)
1 Head / 300 2 Head / 600
Nozzle
1 head and 2 heads
Hose Length (m)
About 10
Cord Length (m)
About 2.5
Power
AC100V
Type
AC type
Height (mm)
385
Material
Body / tank / polypropylene Nozzles / aluminum Hose / PVC
...see all>
Product Options
ADD TO CART
Tank Capacity (L) Depth (mm) Weight (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tank Capacity (L) Depth (mm) Weight (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 160 About 2.4 365 1PC 1 SSA-5 40170356 169.99 SGD
In stock
10 220 About 2.6 395 1PC 1 SSA-10 40170365 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Disinfection of roses
5
From Japan
On 2017-05-22 18:22:29
I got lost as a spontaneous injection of engineering, but because I use it for the roses of the garden, I do not want the drug solution to spread too widely even if there is too much power (confirmed with the video) This type of electric type did. It is just fine. I use it with an extension cord of 10 m, but since the garden is wide, it is a little troublesome because it is necessary to replace the socket unless it is 20 m. The sound is not bad enough. Although the hose is 10 m, 10 L is heavy so I would like to make it 20 m if there is an optional item. The product will be satisfied. I should have bought it sooner.
This review is about item#40170365.
Disinfection of trees
2
From Japan
On 2017-05-03 23:10:59
There is no problem concerning the spray state. It is an obstacle that the outlet of the electric wire is above the water inlet. How about putting out from the side? Also, the hand portion of the spray nozzle should be jagged in the side of the main body, but it does not fits snugly.
This review is about item#40170356.
Used for plant disinfection
5
From Japan
On 2016-07-14 05:56:11
I bought a capacity 5.0L, but I regret that I should have bought 10.0L. Because there are two injection ports, it is quicker to lose liquid than I thought
This review is about item#40170356.
Insect repellent work of garden trees
3
From Japan
On 2015-10-09 17:49:32
The nozzle does not move just by using it once or twice, making it repaired by remodeling is miscellaneous, it is too early broken.
This review is about item#40170365.
Insect pest disinfection of persimmon trees
5
From Japan
On 2015-07-20 23:08:35
Affordable to use and easy to use
This review is about item#40170365.
For spraying herbicides such as garden
5
From Japan
On 2014-09-21 15:07:05
It was light and easy to carry and it was perfect for working.
This review is about item#40170365.
It is used for horticultural farm work.
5
From Japan
On 2014-05-26 10:20:00
There is no leakage of the chemical solution, the atomization state is all satisfactory and satisfied.
This review is about item#40170365.
Cleaning of air conditioner etc.
5
From Japan
On 2013-04-30 14:00:39
Very good product It is easy to use and light recommendation
This review is about item#40170356.

Related Products