Buy more than* S$200* and get FREE SHIPPING

Microwave Hood

4.00 (3)
Rated Frequency (Hz)
50/60
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Specification Noise Value (dB)(50/60Hz) Lighting System Power Consumption (W) (50/60 Hz) Frontage (mm) Type Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Noise Value (dB)(50/60Hz) Lighting System Power Consumption (W) (50/60 Hz) Frontage (mm) Type Color Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 750 - - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BFR-1E-751(SI) 40179492 619.99 SGD
Shipped after 2018-01-24
Oil panel, beam support 47/49 (strong) 38/36 (weak) Mini light bulb with one (E17) 72/86 (strong) 44/47 (weak) 600 Turbofan Black 10.5   1PC 1 BFR-1E-601(BK) 40179447 459.99 SGD
In stock
Oil panel, beam support 47/49 (strong) 38/36 (weak) Mini light bulb with one (E17) 72/86 (strong) 44/47 (weak) 600 Turbofan White 10.5   1PC 1 BFR-1E-601(W) 40179456 459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For kitchen ventilators
5
From Japan
On 2016-11-02 23:08:42
Easy to install in multiple directions.
This review is about item#40179447.
Replacement of the kitchen
5
From Japan
On 2016-02-15 14:37:13
Because it is special exhaust, it was saved by the quick delivery of construction. For orders from manufacturers it takes 10 days for goods.
This review is about item#40179456.
BFR-1 E-751 (BK)
2
From Japan
On 2015-07-22 15:46:37
Within 7 days after shipment on the day of shipment on the day of shipment on 2nd shipping delay, when opening after opening, there are 3 dents and scratches in the PP band of the packaging, and we patched it here. There is no particular dissatisfaction about the function.
This review is about item#40179474.

Related Products