Buy more than* S$200* and get FREE SHIPPING

Sash Roller

4.86 (7)
2014 TRUSCO Published Page
1-1933
Material
(Electro-galvanized), bolts and nuts / SWCH other frame / SPHC (electro-galvanized), wheel / S45C (black dyed), Axis / SS400 (electro-galvanized)
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Compatible Rail Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Bearing Load Capacity (two peices) (kg) Overall Length A (mm) Dimensions J (mm) Dimension H (mm) Dimensions I (mm) Dimensions L (mm) Dimensions O (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Compatible Rail Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Bearing Load Capacity (two peices) (kg) Overall Length A (mm) Dimensions J (mm) Dimension H (mm) Dimensions I (mm) Dimensions L (mm) Dimensions O (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 76 186 98 Thickness 12mm 100 17 4 42 6303ZZ 500 220 14 30 22 phi13x19 6 381-4424 1PC 1 F-100 40170706 84.00 SGD
Shipped after 2017-12-19
11.5 52 119 69 Thickness 9mm 70 12 3 32.5 6301ZZ 200 145 10.5 23 16 phi10x14 5 327-4161 1PC 1 F-70 40170672 36.85 SGD
In stock
11.5 62 136 79 Thickness 9mm 80 12 3 34.5 6301ZZ 300 170 10.5 25 16 phi10x14 5 327-4179 1PC 1 F-80 40170681 46.39 SGD
In stock
17 69 160 89.5 Thickness 9mm 90 17 4 40 6303ZZ 400 200 10.5 28 18.5 phi13x19 6 327-4187 1PC 1 F-90 40170697 71.41 SGD
Shipped after 2017-12-25
8.5 38 87 49 6mm thick 50 10 3 27.4 6200ZZ 100 113 7.5 17 12 phi8.5x12.5 7 327-4144 1PC 1 F-50 40170654 21.76 SGD
In stock
9 48 102 59 6mm thick 60 10 3 31 6200ZZ 150 130 7.5 19 11 phi10x16 7 327-4152 1PC 1 F-60 40170663 26.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Opening and shutting of the front door
4
From Japan
On 2017-08-18 08:53:38
Anyway, because the weight is heavy, in case of hanging it requires technology for installation, so I want you to lighter weight.
This review is about item#40170654.
Exchange of gate door
5
From Japan
On 2016-12-02 05:49:58
I made it very firmly and it was easy to install.
This review is about item#40170663.
Garage doors
5
From Japan
On 2016-11-04 17:29:02
It was a good product. Because the bearing of the door roller corroded 20 years ago and the wheel does not turn, exchange it. It was good because there was a door roller of the same size.
This review is about item#40170663.
We exchanged door of heavy gate door,
5
From Japan
On 2016-01-03 09:39:42
It was saved by exchanging the door door itself, exchanged the door gate, or old door roller was damaged and the bearings were broken. It was a lot of help.
This review is about item#40170663.
Used as a replacement door for sliding door of garage (steel door)
5
From Japan
On 2015-09-09 15:46:06
It was a heavy-duty vehicle with the same size as the roller car that was attached before.The hole of the bolt is also elliptical.It was able to smoothly replace work.It is a firm and robust product.
This review is about item#40170663.
Exchange of freight car at the gate
5
From Japan
On 2014-12-13 08:47:54
Movement of the gate is also lightened and noises are not generated. I want to check durability from now.
This review is about item#40170663.
Because it is suitable for work while turning at steel pipe welding
5
From Japan
On 2013-05-20 19:52:36
It is useful because it rotates smoothly
This review is about item#40170672.

Related Products