Buy more than* S$200* and get FREE SHIPPING

AVC-1 Series Cable Glands

4.69 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
-40 - 100
Material
Lock nut, body, seal nut / 66 nylon (UL94V-2) Washer, seal /EPDM
...see all>
Product Options
ADD TO CART
Compatible Wire Diameter (phi mm) Mounting Hole Diameter (phi mm) Mounting Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Diameter (phi mm) Mounting Hole Diameter (phi mm) Mounting Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 - 10.0 16.7 - 17.2 G3/8 1PC 1 AVC-05 40170374 1.99 SGD
Shipped after 2018-02-26
4.0 - 12.0 21.0 - 22.0 G1/2(CTG16) 1PC 1 AVC-1 40170383 1.99 SGD
Shipped after 2018-02-26
6.0 - 16.0 26.5 - 27.5 G3/4(CTG22) 1PC 1 AVC-15 40170392 2.99 SGD
Shipped after 2018-02-26
9.0 - 22.0 33.5 - 34.5 G1(CTG28) 1PC 1 AVC-2 40170401 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Used for equipment maintenance at the workshop
5
From Japan
On 2018-01-05 06:39:56
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#40170374.
Cable drawing to relay box
5
From Japan
On 2017-12-09 18:35:02
Anyway the width of correspondence of the cable diameter can be wide. It is not necessary to carry around many kinds.
This review is about item#40170383.
Power supply box
5
From Japan
On 2017-11-12 22:20:06
I did not know that there are such parts so far. It was mandatory to fix the cable in the box. I will use it in the future.
This review is about item#40170392.
Maintenance of audio equipment
4
From Japan
On 2017-08-17 16:09:26
Fixing with the chassis of the audio equipment is also solid, and it is sufficient quality as a cable ground. However, since there is length, we have to take extra depth of the equipment, so satisfied with the stars as 4 is a star as it is the best as it becomes shorter.
This review is about item#40170374.
Power supply inside the waterproof case
5
From Japan
On 2016-10-25 19:15:29
I think that installation is easy and waterproof performance is also good. Tightening strength of cable is also good.
This review is about item#40170374.
Homebrew Power Distribution Box
5
From Japan
On 2016-10-15 16:15:31
I am using it without problems without fail. I hope that there are more shallow protrusions. . .
This review is about item#40170392.
wiring
5
From Japan
On 2016-03-10 12:26:03
The hole saw can also be used as a button of Φ22, and it is useful because the range of applicable wire diameter is wide.
This review is about item#40170383.
Holding of electric wire
5
From Japan
On 2015-11-01 16:39:50
I think that it is very good.
This review is about item#40170383.
For waterproof BOX cable fixing.
5
From Japan
On 2015-08-27 10:06:02
Because it is possible to waterproof just by clamping welding etc. unnecessary, it is useful.
This review is about item#40170392.
Used as cable stop for the power strip.
5
From Japan
On 2014-08-06 23:27:05
Mirai Industry Exposure Switch Box for 2 Pcs · 3 Pcs (No Connector) It is just right size as PVR-AWJ cable stop and quality was not problematic.
This review is about item#40170392.

Related Products