Buy more than* S$200* and get FREE SHIPPING

Case Integrated Filter

4.60 (5)
Standard Flow Rate (L/min)
1
Compatible Tube Inner Diameter (phi mm)
6
Peak Flow Rate (L/min)
2
Operating Temperature Range (deg C)
2 to 40
Connection Diameter
PT1 / 4 (for Hose nipple)
Dimension (mm)
phi50x255
Others
If you are using, it does not use the hose nipple as a replacement for MRFD-280-Pai: pure water equipment.
Compatible
Pure water equipment: MRFD-280-Pai
Accessories
Hose nipple: PT1/4xphi6mm/2 pieces
...see all>
Product Options
ADD TO CART
Filtration Pricision (microm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filtration Pricision (microm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Activated carbon filter 1PC 1 MOM-CFL 40249151 19.36 SGD
In stock
5 Micro filter 1PC 1 MOM-PF5 40249142 18.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Tap water purification
4
From Japan
On 2015-10-08 09:09:42
I use the purified tap water in a plastic bottle instead of mineral water. I do not mind if this is how it is used, but because the specified amount of water in the instruction book is 1 liter per minute, even the maximum water volume is 1.9 liters, it is not suitable for direct connection to the faucet. If you connect directly to a faucet, we recommend a hose nipple around 15 mm on the tube side.
This review is about item#40249151.
RO water purifier for drinks
5
From Japan
On 2015-02-26 14:20:55
It can be used without any problem.
This review is about item#40249142.
Substitution of water purifier
4
From Japan
On 2015-01-20 14:10:22
Since filter size is larger than commercially available water purifier, it can filter a lot of water.
This review is about item#40249151.
Purification of natural water
5
From Japan
On 2014-10-30 22:37:25
It is good to clean it more easily than I thought it was installed separately on the machine but it is easy to exchange.
This review is about item#40249151.
Water purifier
5
From Japan
On 2013-07-26 15:43:37
Although the type of impurities that can be filtered by this may be small, there is no problem for the amount used for the fish tank of the tropical fish It seems that if it is chlorine and trihalomethane position it can be removed without problem.
This review is about item#40249151.

Related Products