Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature Range (deg C) Overall Length (mm) Compatible Housings Size Standard Flow Rate (L/min) Filter Material Type Filtration Pricision (microm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Overall Length (mm) Compatible Housings Size Standard Flow Rate (L/min) Filter Material Type Filtration Pricision (microm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 to 40 250 10 inches 4 or less Activated carbon fiber Equivalent to 10 Low pressure loss 1PC 1 MFD 40249237 24.99 SGD
In stock
2 to 40 250 10 inches 4 or less Husk granular activated carbon Equivalent to 10 Fine filtration 1PC 1 MMX 40249221 24.99 SGD
In stock
2 to 40 250 10 inches 3 and less Husk granular activated carbon Equivalent to # 5 More fine accurate filtration 1PC 1 MAF-117 40249246 -
Discontinued
[x]
2 to 40 508 20 inches 8 or less Husk granular activated carbon Equivalent to 10 Fine filtration 1PC 1 MMX20 40249255 44.99 SGD
In stock
2-40 250 - - - - - 1pc 1 MAF-17 17979298 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.33
21 Customer Reviews
The reviews are automatic translation.
When changing to aquarium tank
5
From Japan
On 2017-11-26 22:52:29
I use a filter unit for water conversion by maker called marfeed, but since I purchased it because genuine products are expensive, it is inferior and price is also cheap, so it is useful.
This review is about item#40249221.
Drinking water
5
From Japan
On 2017-09-21 12:10:55
It is used as a filter for drinking water. It's been two years since I started using it once (1 time / year exchange), but I feel I am removing the smell of water. TOTO and other manufacturer's water purifiers can not be used because the cartridge is too expensive. If it is this price, it is possible to exchange it once every three months for six months.
This review is about item#40249246.
Home garden
2
From Japan
On 2017-05-03 17:42:15
Since it was clogged tightly, it was impossible to filter because the feed water pressure was weak due to the pump.
This review is about item#40249237.
Emergency use
3
From Japan
On 2017-03-05 17:42:14
We have not yet used it, it is the purpose of securing drinking water at the time of a disaster such as earthquake, if we have preparation of filter and pipe, we purchased it thinking that it is useful for securing water in emergency.
This review is about item#40249237.
Household original water purifier
4
From Japan
On 2017-01-20 14:33:38
Although I will use the performance from now on, I think that the advantage in terms of price is large, and the exchange frequency will also increase in the future. It is better to be able to compare the removal purification capacity of each product.
This review is about item#40249237.
Decarcifying tap water
5
From Japan
On 2017-01-05 14:43:50
Since this filter does not have much performance and pressure drop too much, I use it by setting it between the water supply under the kitchen and the faucet clamp. Until now, I used it directly to the water meter, but because I felt the drop in overall water pressure, I am using it in front of the faucet clamp. Together with the filter case and the flexible hose for connecting with this filter, it costs only a few thousand yen, and the high performance for business use, the cheap water purifier for private use looks stupid.
This review is about item#40249237.
Filter prefilter
5
From Japan
On 2016-06-07 09:52:33
It is cheap and can be purchased, and there is no problem in performance, so I will purchase it regularly.
This review is about item#40249237.
RO water purifier
5
From Japan
On 2016-05-06 14:01:33
The thing directly imported from the United States which I used so far was carbon smelly and the water was not delicious on the contrary, so I bought it on a trial, but this item was cheap so it was cheap like that. I will think about purchasing here next time as well. I would like to make the product display easier to understand if you can say it in a strong way.
This review is about item#17979298.
Tropical fish breeding water
5
From Japan
On 2016-01-18 08:43:46
I can filter well and COSPA is good. It was a little black grain at first, but it stopped appearing if I used it for a while.
This review is about item#40249237.
Tap water purification
4
From Japan
On 2015-12-05 00:33:35
I was concerned about chlorine smell of tap water and bought it. As expected, the chlorine smell was eliminated and the mouth was also mellowed. The -1 point was surprised when black water mixed with activated carbon particles got out in 2-3 minutes after installation. I think that it is good if there is one word in the item description.

Related Products