Buy more than* S$200* and get FREE SHIPPING

BACK MIRROR(L) FOR TRUCK CHROME

4.18 (11)
Dimension (mm)
154x220
Material
Body / resin Stay/steel
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 501552 40171424 -
Discontinued
[x]
Chromium plating 1PC 1 501556 40171433 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
When driving at high speed
5
From Japan
On 2016-11-25 19:49:53
It is compact but very easy to see when driving on expressway.
This review is about item#40171433.
Dump side mirrors
5
From Japan
On 2016-10-16 10:46:38
I can feel the distance feeling behind. Mounting hardware will rust quickly.
This review is about item#40171433.
Confirm backward
5
From Japan
On 2016-08-24 10:22:45
After fixation, there is no blurring while running, the angle does not change with vibration, the flat mirror is not a good product without distortion. Since it is a plane mirror, it is easy to take a distance, it is much easier to see because it is larger than the side mirror.
This review is about item#40171433.
dump
5
From Japan
On 2015-08-14 22:30:17
cool
This review is about item#40171433.
Used as the left mirror of the track.
2
From Japan
On 2015-06-10 18:17:42
As a result of thinking that the shape is a rectangle, it was hard to see if it was mounted on the left side. I want you to state the size precisely.
This review is about item#40171424.
Backward confirmation in the city area
5
From Japan
On 2015-05-03 19:42:34
Unlike the main mirror, distance feeling is easy to grasp and very convenient! I also like the price! It is the highest without incompatibility with the genuine mirror! It is!
This review is about item#40171424.
decoration
5
From Japan
On 2015-02-27 17:33:32
I am satisfied because I was cheaper than anywhere. I can also tell a friend.
This review is about item#40171433.
Specification for track
5
From Japan
On 2015-01-29 17:37:15
I was glad that I could buy things I wanted cheaper than anywhere.
Used for work tracks.
3
From Japan
On 2014-11-06 09:02:03
It should be easy to install ... It is fitted with a monkey regardless of whether the size of the nut is inches or wrench. I want you to make it a common size. The feeling of use is also big in size!
This review is about item#40171424.
Cover of the blind spot
4
From Japan
On 2014-10-12 22:19:33
I use it without inconvenience. I think that it is good if it becomes a material which bolt and nut are resistant to rust. I want a left hand.
This review is about item#40171433.

Related Products