Buy more than* S$200* and get FREE SHIPPING

SIDE MIRROR 150xR160 FOR TRUCK

4.75 (4)
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Curved lens: 150 1PC 1 501596 40171494 -
Discontinued
[x]
Planar lens: 200 1PC 1 501597 40171503 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
To the blind spot on the left side of the track
5
From Japan
On 2017-05-20 14:32:55
It is ideal for securing a field of view at the rear left, pedestrian, bicycle, lane change.
This review is about item#40171503.
Passenger seat side involvement confirmation 2t panel car
4
From Japan
On 2015-06-08 18:20:17
There are many savage bicycles that jump in from the blind spot so the purchase risk has decreased considerably It is quite recommended just to fix the bolt nut for rust prevention or stainless steel so much it gets caught and gets caught and can not be removed (It is a hand tightening) After all it turned out to be cut with a clipper. Is it better to reexamine the material as I think that it will be trial and error several times with positioning? I thought that it was a star deduction point
This review is about item#40171494.
To the modified personal car
5
From Japan
On 2015-06-02 18:08:46
Along with the remodeling of Mazda Bongo, the mirror of the dealer was difficult to see and purchased. There is no unnecessary thing, it is light and simple place is good. However, it is still better if you can change the stay on the back side to various things. L portion is long, angle is attached, etc.
This review is about item#40171494.
For track safety
5
From Japan
On 2014-10-30 09:18:52
It is handy for large-scale and very easy-to-see safety confirmation.
This review is about item#40171503.

Related Products