Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ABS 41mm RD NUT COVER 51L 6pcs/set

4.80 (5)
...see all>
Product Options
ADD TO CART
Purpose Overall Height (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Overall Height (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 41 mm nut 51 Steel (chrome-plated) Front, rear shared 1Set(6PC) 1 500316 41001554 -
Discontinued
[x]
For 41 mm nut 48 Stainless steel (chrome-plated) Rear 1Set(6PC) 1 500304 41001572 -
Discontinued
[x]
- 40 Stainless steel (chrome-plated) Front 1Set(6PC) 1 500303 41001563 -
Discontinued
[x]
For 41 mm nut 60 Steel, chrome plated Front and rear communal 1Set(6PC) 1 500433 40171661 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I attached it to 4t
5
From Japan
On 2017-02-24 20:38:26
If you put on the nut cover it looks completely different
This review is about item#40171677.
Small bus
5
From Japan
On 2016-01-27 08:19:07
It is satisfactory with uniform products.
This review is about item#41001563.
Costume
5
From Japan
On 2015-04-07 20:42:48
JET INOUE's nut cover, it is recommended in cheap.
This review is about item#41001554.
truck
5
From Japan
On 2014-10-20 21:17:54
I was satisfied that rust juice of the wheel did not come out. It looks satisfying and it is two stone with one stone.
This review is about item#40171686.
Truck nut cover
4
From Japan
On 2014-07-11 21:00:31
From 51 mm to 60 mm, cracks will enter if you are not careful when installing it even if the size is slightly smaller
This review is about item#40171686.

Related Products