Buy more than* S$200* and get FREE SHIPPING

LED4 Super Mini Flat Marker Lamp 24 V

2.00 (2)
Caution
The LED color miracle is only blinking.
Thread Pitch (mm)
70
Dimension (mm)
82x25x23
...see all>
Product Options
ADD TO CART
Screw Size LED Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Size LED Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4phimm Pink 1PC 1 531325 40172054 -
Discontinued
[x]
4phinn Blue 1PC 1 531321 40172027 -
Discontinued
[x]
4phinn White 1PC 1 531324 40172045 -
Discontinued
[x]
4phinn Red 1PC 1 531326 40172063 -
Discontinued
[x]
4phinn Miracle 1PC 1 531320 40172097 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Crane's car width light
3
From Japan
On 2014-02-05 15:27:36
Water enters the lens, it will soon be cleared
This review is about item#40172027.
Truck's car width light
1
From Japan
On 2012-12-03 16:51:54
Brightness, design, etc. have no problem. Because the wiring coming out from the back side of the main body is thin and the wiring reinforcement has not been done, the wiring has run out from the base of the main body for about one week. The body can not be disassembled, so it can not be repaired either.
This review is about item#40172045.

Related Products