Buy more than* S$200* and get FREE SHIPPING

LED High Power Working Light 12/24V

4.91 (11)
...see all
Product Options
ADD TO CART
Depth (mm) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 116 phi Round type 15W 1PC 1 526811 40172115 -
Discontinued
[x]
42 110x110 Square type 15W 1PC 1 526801 40172106 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Used to track
4
From Japan
On 2017-02-13 08:56:29
After the commodity arriving, it was mounted immediately. If you have opportunity, also I want to buy.
This review is about item#40172106.
Maintenance of the track.
5
From Japan
On 2017-01-05 15:13:46
As early as the arrival to the product, also the price is also very happy. We will want to order on a regular basis.
This review is about item#40172106.
It uses at night work of road-rail vehicle.
5
From Japan
On 2015-06-12 15:50:38
And size, it was affordable even brightness.
This review is about item#40172115.
Track working light
5
From Japan
On 2014-05-18 10:28:09
Illuminance is no problem. After that, how durability
This review is about item#40172106.
Outside work of the night
5
From Japan
On 2013-11-16 18:04:04
Easy-to-use, price also adds therefore buy Well a Well.
This review is about item#40172115.
Attached to the agricultural machinery,
5
From Japan
On 2013-10-16 20:07:19
The number of LED is small comparatively, it is bright. It was attached to a general-purpose combine. Although we put two this, This is a bright night work is much can just.
This review is about item#40172115.
As an auxiliary of the motorcycle headlight
5
From Japan
On 2013-09-20 13:21:33
Bright enough because the use of where a lot of traffic volume It would be better to quit is too dazzling. Continued purchase will buy probably Once broken.
This review is about item#40172115.
Back lamp
5
From Japan
On 2013-09-06 17:04:13
It may be bright
This review is about item#40172106.
It was attached as a backhoe lighting during night work.
5
From Japan
On 2013-07-10 17:05:56
It was attached as a lighting of night work of the backhoe, but it is bright enough not comparable with the genuine. Wiring also + - is a simple as connecting. In particular, since night work when it raises the risk at the time of excavation work of the backhoe, now look may be in the excavation this much light and peace of mind degree is increasing.
This review is about item#40172106.
It is the shoulder of the road lights
5
From Japan
On 2013-05-10 14:57:33
We who have let me be the electrical industry. I was a request from the track the driver's The incandescent bulb of 25W, That's beyond recognition so bright! Once, we were pleased. Here it was also happy. For now, to thank.
This review is about item#40172115.

Related Products