Buy more than* S$200* and get FREE SHIPPING

24V12W REVOLVING LIGHT DL185 AMBER

3.67 (6)
Height (mm)
134
Dimension (mm)
125x183
...see all>
Product Options
ADD TO CART
Lens Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue For security patrol car 1PC 1 502745 40172151 -
Discontinued
[x]
Amber Road maintenance work car 1PC 1 502746 40172167 52.99 SGD
Shipped after 2018-01-22
Red - 1PC 1 502747 40172176 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Concrete Mixer Car with live concrete construction work on a cross on highway main line
3
From Japan
On 2017-06-13 19:13:17
It is a heavy-duty truck, but I ordered an extension cord because the code was about 50 cm insufficient. The thing I used up to now was broken and I replaced it. Up to now the product had an extension cord of about 60 cm. For a 4 ton car, it is just right length.
This review is about item#40172167.
Calling attention during unic work
1
From Japan
On 2017-04-26 22:41:21
The shape of the power cord is different from the photograph. Unlike photographs, the items we received were curled codes. It is very disappointing to have chosen the item of uncurled code.
This review is about item#40172167.
3 t car mounted
5
From Japan
On 2016-03-14 18:19:11
Satisfy for easy attachment
This review is about item#40172151.
Running at the time of a snowstorm, investigation of the road
5
From Japan
On 2015-03-18 15:05:37
I attached it to the old-style RV. It is just a good way to stand out. This is good condition because it is not official. It was a pleasant miscalculation with construction that I was more shy than expected from the price
This review is about item#40172167.
For working on trucks such as national highways
3
From Japan
On 2014-10-03 13:31:37
Because it is not conspicuous in daytime work light, I think that I want a little more illuminance, but it is OK for price
This review is about item#40172167.
On site work of Unic operation
5
From Japan
On 2013-04-12 15:11:47
Good, cigar lighter Easy to insert, easy to insert, magnets are strong, doors are okay,
This review is about item#40172167.

Related Products