Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

110 MUFFLER CUTTER SQ-TYPE

4.00 (4)
...see all>
Product Options
ADD TO CART
Compatible Pipe Outer Diameter (mm) Type Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outer Diameter (mm) Type Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 to 108 Bending hex 110phix310 Stainless 1PC 1 504131 40172307 139.99 SGD
Shipped after 2018-06-26
98 to 118 Bending 120phix260 Steel / chrome plating 1PC 1 504214 40172282 99.99 SGD
In stock
85 to 108 Bending 110phix260 Steel / chrome plating 1PC 1 504213 40172273 99.99 SGD
In stock
85 - 108 Bending 110phi x 280 Stainless steel 1PC 1 504216 40172291 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Attach to muffler
5
From Japan
On 2016-02-17 21:15:29
Beautiful
This review is about item#40172282.
I installed it in a car muffler.
5
From Japan
On 2015-06-18 16:58:28
I installed it in a car muffler.
This review is about item#40172291.
work
2
From Japan
On 2014-05-23 04:57:23
Whether the iron plate is thin, or deforming if the bolt is tightened too much.
This review is about item#40172273.
Induction of exhaust gas?
4
From Japan
On 2013-06-01 21:17:01
It was considerably reduced that the rear bumper was dirty black with exhaust gas. Because the attached bolt is short, exchange it all with long stainless steel, since the body is chrome plating how long will it have?
This review is about item#40172273.

Related Products