Buy more than* S$200* and get FREE SHIPPING

10x1.25 EXT.140x60 CR.BAR CHROME

4.25 (4)
...see all>
Product Options
ADD TO CART
Length (mm) Material Caliber (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Material Caliber (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 Brass / chrome plated 12x1.75 (Crank width) 60 1PC 1 506353 40172973 56.99 SGD
Shipped after 2018-05-02
130 Brass / chrome plated 12x1.75 (Crank width) 35 1PC 1 506343 40172912 48.99 SGD
Shipped after 2018-05-02
160 Brass / chrome plated 12x1.75 (Crank width) 35 1PC 1 506346 40172946 56.99 SGD
Shipped after 2018-05-02
150 Brass / chrome plated 12x1.75 (Crank width) 90 1PC 1 506363 40173007 48.99 SGD
Shipped after 2018-05-02
150 Brass / chrome-plated 10x1.25 (Crank width) 90 1pc 1 506361 05395818 49.99 SGD
Shipped after 2018-05-02
130 Brass / chrome plated 10x1.25 (Crank width) 35 1PC 1 506341 40172894 48.99 SGD
In stock
130 Brass / chrome plated 12x1.25 (Crank width) 35 1PC 1 506342 40172903 48.99 SGD
In stock
160 Brass / chrome plated 10x1.25 (Crank width) 35 1PC 1 506344 40172921 48.99 SGD
Shipped after 2018-05-02
160 Brass / chrome plated 12x1.25 (Crank width) 35 1PC 1 506345 40172937 48.99 SGD
Shipped after 2018-05-02
140 Brass / chrome plated 10x1.25 (Crank width) 60 1PC 1 506351 40172955 48.99 SGD
In stock
140 Brass / chrome plated 12x1.25 (Crank width) 60 1PC 1 506352 40172964 48.99 SGD
In stock
150 Brass / chrome plated 10x1.25 (Crank width) 90 1PC 1 506361 40172982 -
Discontinued
[x]
150 Brass / chrome plated 12x1.25 (Crank width) 90 1PC 1 506362 40172991 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Driving a car
2
From Japan
On 2017-08-27 18:37:51
It was good that the shift change became easier, but it is a little far to the position of the low gear. Also, it was good if it was close to 2-3 cm! Sorry! ! !
This review is about item#40172903.
M / T mode shift operation
5
From Japan
On 2017-05-05 16:10:29
I found this crank lever with Monotaro and created a simple AGS shift adapter with the goal of finishing equal to or better than the commercial item. I am satisfied, but I enjoyed driving with cool appearance and operability. In addition to this, I will also use my own homepage story and use it next time.
This review is about item#5395818.
Adjust shift position of old canter
5
From Japan
On 2015-10-20 17:39:52
The old canter's mission lever could not be put in gears 2nd and 4th unless it was personally tilted forward. Since it is painful when driving for a long time, I introduced it. Just stretching it will hit the steering wheel so you can fine-tune the position so you can set it for your personal best position. However, because the product is bent, the genuine shift knob is long and does not reach the screw part. I changed it to a round knob for passenger car and responded. Attention is necessary when installing.
This review is about item#40172991.
Track shift lever conversion
5
From Japan
On 2014-11-26 17:56:50
Favorite label inevitably hits the handle and can not be mounted, I used a bend adapter a little, but if it is this product often loose if there are many joints, I can move the lever to the position I thought You can also use the lever of.
This review is about item#40172991.

Related Products