Buy more than* S$200* and get FREE SHIPPING

Black Out Accordion Curtain

3.75 (8)
Size (mm)
2600x900
Material
100% polyester
...see all>
Product Options
ADD TO CART
Specification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Curtain Hook Black 1Set(2Sheet) 1 507591 40173296 73.99 SGD
In stock
With curtain hooks. With back lining. Navy Blue 1Set(2Sheet) 1 507596 40173314 73.99 SGD
In stock
With curtain hooks. With back lining. Red 1Set(2Sheet) 1 507593 40173305 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Replacement of large truck genuine curtain
4
From Japan
On 2018-03-20 06:16:57
It's a good seam. It is fashionable as the runner part is hidden compared with the genuine curtain. The walk is just right.
This review is about item#40173296.
I use it for driving a truck.
3
From Japan
On 2018-01-18 23:22:14
I am using it for a truck driving nap. Because curtain hook is small, I repurchased a second.
This review is about item#40173296.
For truck
2
From Japan
On 2017-06-17 17:17:06
The way of folding the accordion section was bad, there was not even way
This review is about item#40173314.
※ Customer, forced standby. Used as a nap curtain.
3
From Japan
On 2017-04-09 15:23:06
※ Logistics Shipping Shipper, used for forced standby. For dirty exchange stock ※
This review is about item#40173296.
During nap time between work and sun shine
5
From Japan
On 2016-12-24 22:55:45
I am very satisfied with the design and color. The track is an item of necessities.
This review is about item#40173314.
Heavy Duty Truck
5
From Japan
On 2014-11-26 21:43:18
The fabric was better than I thought, it was very good to wear it. Now you can take a nap with confidence. I was happy to buy it because the cost aspect is also good.
work
4
From Japan
On 2014-03-30 17:53:17
I thought sewing was a nuisance. I wish the dough was a little thicker.
This review is about item#40173296.
Light truck car interior curtain
4
From Japan
On 2014-01-30 17:31:47
I use it for the curtain inside the sales car. Because it is a mini car, I use only half (because it comes with 2 pieces). It is outstanding light shielding.
This review is about item#40173296.

Related Products