Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

24V LED5 GLASS LENZ BULB BLUE BA15S

4.42 (45)
Dimensions (phi mm)
19
Connector
BA15S
Height (mm)
38
...see all>
Product Options
ADD TO CART
LED Color Rating Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED Color Rating Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1pc 1 528705 03566273 11.99 SGD
In stock
- - - - 1pc 1 528702 03566002 11.99 SGD
In stock
Red DC24V/About30mA 24V special signal bulb Red 1PC 1 528706 40174032 11.99 SGD
In stock
Green DC24V / about 30 mA 24V exclusive use signal ball Green 1PC 1 528703 40174014 11.99 SGD
In stock
Electric lamp color DC24V / about 30 mA 24V exclusive use signal ball Electric lamp color 1PC 1 528710 40175536 11.99 SGD
In stock
White DC24V / about 30 mA 24V exclusive use signal ball White 1PC 1 528704 40174023 11.99 SGD
In stock
Blue DC24V / about 30 mA 24V exclusive use signal ball Blue 1PC 1 528701 40174005 11.99 SGD
In stock
Tea brown DC24V / about 30 mA 24V exclusive use signal ball Tea color 1PC 1 528709 40174041 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 7
3 star 2
2 star 1
1 star 3
Review Rating: 4.42
45 Customer Reviews
The reviews are automatic translation.
Marker sphere exchange
5
From Japan
On 2017-05-28 14:29:54
Brightness and cost are perfect. Thank you very much.
This review is about item#40174005.
Number light
5
From Japan
On 2017-05-16 22:21:36
I am satisfied more brightly than the one I used to date. I only wish that I will last long.
Number light
5
From Japan
On 2017-02-02 14:39:43
The product was made by JET of trust, so it was safe to purchase it.
This review is about item#40174023.
maintenance
5
From Japan
On 2016-12-08 22:01:33
Although it is daringly a light bulb color, there is no sense of incompatibility, it became maintenance free with extension of exchange time.
This review is about item#40175536.
Customize number
5
From Japan
On 2016-11-21 15:22:47
I attached it to the number light of the truck. I am satisfied with lighting in beautiful white ☆ I also want to purchase.
This review is about item#40174023.
Small cargo interior light
1
From Japan
On 2016-10-13 13:42:55
I used it for 3 years 10 months of 2013.1-2016.9 and it ceased to light up. Even if we estimate it long, it has reached the end of its life in 1,400 hours. Although the lifetime was not written in this product, I think that the LED used for domestic electric appliances is mostly claiming a lifetime of 40,000 hours, so I think that only the one that happened to be purchased this time was broken. By the way, when I switched from incandescent bulbs, I was thinking that it was strange because I got noise on the AM radio when I lighted from the beginning. Since the lamp of LED is still so sunny that it is released, it seems that there is hit, so I decided to use a light bulb for important security parts. Also, when removing this broken product, the round shield of transparent resin also got off the adhesive.
This review is about item#40174023.
Bus marker
2
From Japan
On 2016-10-05 12:00:18
The color was beautiful and it was nice, but one was broken
This review is about item#3566273.
Used as an auxiliary lamp in the bathroom
5
From Japan
On 2016-07-26 18:34:43
Cheap, bright, lasting, useful. It is repeat purchase.
This review is about item#40174023.
Side marker light source
4
From Japan
On 2016-06-06 01:49:28
I feel it is darker than the bulb again. It is the strength of the LED that is strong against vibration.
This review is about item#40174023.
Step light
5
From Japan
On 2016-05-28 14:37:37
It was brighter than I thought.
This review is about item#40174023.

Related Products