Buy more than* S$200* and get FREE SHIPPING

Steering Wheel Cover

5.00 (3)
Caution
Use M-B size for driving wheel dia 37.5cm vehicle. Use driving wheel cover of proper size. Different size cover may interrupt smooth driving and may cause accident. Not available for some car models. Depends on model, year type, grade etc., driving wheel outer dia may different, Make sure to measure outer dia. Especially M-B and S-B size have minor change frequently. Driving wheel outer dia may different. Depends on grade, thickness of driving wheel may different. In that caser, one size bigger one is required. Some driving wheel with air bag may have smaller size. Make sure to confirm size. Cover joint portion may get torn when gets strong pressure. Insert in driving wheel beforehand. In cold season, driving wheel cover rubber get hard and may be hard to install. In that case, warm driving wheel cover with dryer etc., before install.
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black / black thread 1PC 1 587802 40175055 64.79 SGD
In stock
Black / red thread 1PC 1 587890 40175195 64.79 SGD
In stock
Black / black thread 1PC 1 587832 40175107 64.79 SGD
In stock
NavyBlue 1PC 1 587808 40175082 -
Discontinued
[x]
Black/BlueString 1PC 1 587804 40175064 64.79 SGD
Shipped after 2017-05-31
Black/BlueString 1PC 1 587834 40175116 64.79 SGD
In stock
Black/BlueString 1PC 1 587864 40175161 64.79 SGD
Shipped after 2017-05-31
Black/BlueString 1PC 1 587894 40175213 64.79 SGD
In stock
Black/BlueString 1PC 1 587934 40175265 64.79 SGD
Shipped after 2017-05-31
Black/BlueString 1PC 1 587964 40175317 -
Discontinued
[x]
Black/BlueString 1PC 1 587994 40175362 64.79 SGD
Shipped after 2017-05-31
Black/BlackString 1PC 1 587862 40175152 64.79 SGD
In stock
Black/BlackString 1PC 1 587892 40175204 64.79 SGD
In stock
Black/BlackString 1PC 1 587932 40175256 64.79 SGD
In stock
Black/BlackString 1PC 1 587962 40175301 64.79 SGD
Shipped after 2017-05-31
Black/RedString 1PC 1 587860 40175143 64.79 SGD
Shipped after 2017-05-31
NavyBlue 1PC 1 587868 40175186 -
Discontinued
[x]
NavyBlue 1PC 1 587898 40175231 -
Discontinued
[x]
Black/BlackString 1PC 1 587992 40175353 64.79 SGD
Shipped after 2017-05-31
Black/RedString 1PC 1 587800 40175046 64.79 SGD
In stock
Black/RedString 1PC 1 587960 40175292 64.79 SGD
Shipped after 2017-05-31
Black/RedString 1PC 1 587990 40175344 64.79 SGD
Shipped after 2017-05-30
NavyBlue 1PC 1 587938 40175283 -
Discontinued
[x]
NavyBlue 1PC 1 587968 40175335 -
Discontinued
[x]
NavyBlue 1PC 1 587998 40175387 -
Discontinued
[x]
White 1PC 1 587931 40175274 -
Discontinued
[x]
Black/RedString 1PC 1 587830 40175091 64.79 SGD
In stock
NavyBlue 1PC 1 587838 40175134 -
Discontinued
[x]
Black/RedString 1PC 1 587930 40175247 64.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mounted on a large dump
5
From Japan
On 2016-11-14 15:51:23
After the commodity arriving, but was immediately installed, if you are quite fit It feels good. Appearance may be, I like.
This review is about item#40175064.
Car steering
5
From Japan
On 2016-04-09 15:08:37
Easy to grip, it is likely to be durable. Price is also cheap, cost performance is good
This review is about item#40175256.
Mounted on the handle
5
From Japan
On 2015-07-29 00:01:31
Korewa familiar with is a good hand, you can nicely ... the best
This review is about item#40175116.

Related Products