Buy more than* S$200* and get FREE SHIPPING

Seat Cushion Kizuna

3.00 (1)
Material
Vinyl leather inner / polyurethane
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black/BlackString 1PC 1 594012 40175432 -
Discontinued
[x]
Black / blue thread 1PC 1 594014 40175441 -
Discontinued
[x]
Black / red thread 1PC 1 594010 40175423 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for Ranger Pro
3
From Japan
On 2015-03-05 09:27:37
I chose it because it is cheaper than the seat cover of PVC. Although it looks better, the depth of the seat is shorter than that of the support of the lumbar support, so the seat cover may be better for those with a large body (180 cm) like us.
This review is about item#40175432.

Related Products