Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Power LED 1 Lamp,Bulb Type 24V

3.00 (3)
Connector
BA15S
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 528724 40175511 -
Discontinued
[x]
Electric lamp color 1PC 1 528730 40175527 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Truck side turn lamp
1
From Japan
On 2014-09-16 06:20:42
Slightly satisfied with the price, but one of the three is disappointing for defective items.
This review is about item#40175527.
Replacement bulb for 24V car
4
From Japan
On 2014-01-17 00:34:37
I bought 24v bulb color. I am glad that it is a little closer to the light bulb color.
This review is about item#40175527.
It is used for number lights such as buses and trucks.
4
From Japan
On 2013-07-05 15:21:25
I am worried about heat resistance and durability
This review is about item#40175511.

Related Products