Polypropylene Wind Cartridge Filter
[x]close
Polypropylene Wind Cartridge Filter
(6)
Material (core) PP
Differential Pressure (kPa[psi]) 490
Maximum Temperature (Degree C) 80
Material (Filter) PP
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Water purifier
From Japan
On 2018-03-16 22:20:56
Cost performance is very good, it is planned to buy next time as well.
Request from customer
From Japan
On 2016-08-18 16:48:24
There is nothing to say. Delivery is early. Was saved.
Filtration in drinking water manufacturing process
From Japan
On 2016-01-14 16:03:12
I think that quality can be used with confidence.
Filtration of raw water
From Japan
On 2015-11-18 08:18:10
Quality is used with confidence
It is installed on the front side of the water purity chromaticity meter and it is used.
From Japan
On 2015-06-23 20:04:17
I am using it because it is just right for size. It is useful to take a trace of dirt and dirt of purified water.
Oil water separation
From Japan
On 2014-06-17 17:19:07
I would like products of 0.5 μ or less to be issued
Customers Who Bought This Item Also Bought
Related Products
Top