Buy more than* S$200* and get FREE SHIPPING

Stand Type LED Magnifier

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
84
Base Dimensions (Vetical x Horizontal) (mm)
400x240
Overall Height (mm)
430
Lens Magnification
2 X
Power Cord (m)
1.8
Rated Frequency (Hz)
50-60
Lens Diameter (phi mm)
178
Rated Voltage (V)
AC100
Weight (kg)
5.2
Material
(Lens) hard glass, (body) steel, plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS2-175S 40178336 479.90 SGD
Shipped after 2017-09-28
ADD TO CART

Related Products