Buy more than* S$200* and get FREE SHIPPING

Angle Gauge

5.00 (1)
Measurement Pricision
+/- 0.5 degree (angle)
Weight (g)
73.5
Material
Stainless steel (SUS410)
TRUSCO Part Number
412-1678
Specification
Open tip (bevel) angle: 25 - 65 degree (minimum reading 0.5 degree) Tilt angle of the stud after welding joint: 70 - 110 degree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WGA-65 40178354 169.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Quality check before welding
5
From Japan
On 2016-03-10 08:38:24
Usability was good.
This review is about item#40178354.

Related Products