Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fine Endoscope With Lcd

2.50 (2)
Tip Diameter (phi mm)
5.5
Continuous Opreration Time
About 5
LCD monitor
3.5 inches
Resolution
VGA(640x480)
Main Part Dimension (mm)
270x200x100
Weight (g)
280
...see all>
Product Options
ADD TO CART
Waterproof Magnification Pixel Number Cable Length (m) Operating Temperature (degree C) Recording File Formats Focal Length (mm) Supported Media Batteries Display Part Output Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waterproof Magnification Pixel Number Cable Length (m) Operating Temperature (degree C) Recording File Formats Focal Length (mm) Supported Media Batteries Display Part Output Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP67 (only cable portion) Up to 5 About 300 000 3 (shape memory type) -10 to 50 Still image / JPEG, video / AVI 20 to For up to 32GB SD card 4 AA batteries x 3.5 inches color LCD display Composite output, USB output 1PC 1 LC553FTU 41061413 939.99 SGD
Shipped after 2018-06-25
IP67 (cable part only) Maximum 5 About 300000 1 (Shape memory type) -10 - 50 Still image/JPEG, video /AVI 20 - SD card up to 32 GB AAA batteries x 4 3.5 inch color LCD display Composit output, USB output 1PC 1 LC551FTU 40179657 779.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Building diagnosis
1
From Japan
On 2016-03-31 14:34:17
It is hard to use. I did not think it was made in China. The color of the photograph and the real thing are different.
This review is about item#40179657.
Inspection in the ceiling
4
From Japan
On 2014-11-14 18:11:14
Useful things
This review is about item#41061413.

Related Products