Buy more than* S$200* and get FREE SHIPPING

Colgate Tubing Connectors

Operating Temperature Range (deg C)
-40 to 105(instance/160)
Color
Black
Material
66 nylon
...see all
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Screw Length (mm) Tube Maximum Diameter (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Screw Length (mm) Tube Maximum Diameter (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 to 13.9 9 10.0 G1/4   1PC 1 N-FGN13-10B 40183552 2.30 SGD
Shipped after 2017-03-27
17.0 to 17.4 - 13.0 G3/8   1PC 1 N-FGN17-13B 40183561 2.72 SGD
Shipped after 2017-03-27
21.4 to 21.9 - 22.0 G1/2   1PC 1 N-FGN21-21B 40183595 4.32 SGD
Shipped after 2017-03-27
26.9 to 27.4 - 26.5 G3/4   1PC 1 N-FGN26-26B 40183604 5.40 SGD
Shipped after 2017-03-27
48.4 to 49.0 20 48.0 G1-1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N-FGN48-48B 40183647 13.92 SGD
Shipped after 2017-03-31
21.4 to 21.9 10 18.3 G1/2   1PC 1 N-FGN21-18B 40183586 3.21 SGD
Shipped after 2017-03-27
26.9 to 27.4 - 28.5 G3/4   1PC 1 N-FGN26-28B 40183613 5.40 SGD
Shipped after 2017-03-31
33.8 to 34.4 - 34.5 G1   1PC 1 N-FGN33-34B 40183622 7.02 SGD
Shipped after 2017-03-31
21.4 to 21.9 - 16.0 G1/2   1PC 1 N-FGN21-15B 40183577 3.21 SGD
Shipped after 2017-03-27
42.5 to 43.1 20 43.0 G1-1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N-FGN42-42B 40183631 9.83 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products