Buy more than* S$200* and get FREE SHIPPING

Black Shaft Packing

3.00 (2)
Purpose
Versatile chemical fluid, for high peripheral speed rotation axis.
Allowable PV Value (Mpa/m/sec)
12.3
Maximum Using Speed (m/sec
(Rotary pump axis) 20, (equipment) 5
Maximum Temperature (Degree C)
260
pH Value
0 to 14
Maximum Working Pressure (MPa)
(Rotary pump axis) 1.6, (equipment) 4.9
Length (m)
3
Color
Black
Compatible
Stirrer, dryer (main packing only)
Specification
Aggression to the shaft, excellent
...see all
Product Options
ADD TO CART
Nominal Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5   1PC 1 V#7202 40182204 369.90 SGD
Shipped after 2017-09-29
8   1PC 1 V#7202 40182161 249.90 SGD
Shipped after 2017-09-25
9.5   1PC 1 V#7202 40182177 249.90 SGD
Shipped after 2017-09-25
22.0   1PC 1 V#7202 40182256 1,149.90 SGD
Shipped after 2017-09-29
25.0   1PC 1 V#7202 40182265 1,569.90 SGD
Shipped after 2017-09-29
14.5   1PC 1 V#7202 40182213 529.90 SGD
Shipped after 2017-09-29
11.0   1PC 1 V#7202 40182195 319.90 SGD
Shipped after 2017-09-29
16.0   1PC 1 V#7202 40182222 629.90 SGD
Shipped after 2017-09-29
10.0   1PC 1 V#7202 40182186 279.90 SGD
Shipped after 2017-09-25
19.0   1PC 1 V#7202 40182231 869.90 SGD
Shipped after 2017-09-29
20.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 V#7202 40182247 999.90 SGD
Shipped after 2017-10-13
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
On the axis of rotation of the pump
5
From Japan
On 2017-03-23 10:47:05
Because there was a scratch on the shaft, leakage of (kerosene) did not stop at all in the other gland packing, but if it changed to this, the leak stopped with a single shot. Two months have passed after the exchange, but there is no leakage. The price is high but very good.
This review is about item#40182161.
Rotary axis of pump
1
From Japan
On 2012-12-21 14:42:01
Because there was a scratch on the shaft, leakage of (kerosene) did not stop at all in the other gland packing, but if it changed to this, the leak stopped at a single shot. Two months have passed after the exchange, but there is no leakage. The price is high but very good. I want to buy if there is 6.5 mm too.
This review is about item#40182161.

Related Products