Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gland Packing Graphite Fibers And Black V #6201

5.00 (3)
Purpose
For water and oil pumps
Specification
Aggression to the shaft, excellent
...see all>
Product Options
ADD TO CART
Color Allowable PV Value (Mpa/m/sec) Maximum Using Speed (m/sec Maximum Temperature (Degree C) pH Value Maximum Working Pressure (MPa) Nominal Dimension (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Allowable PV Value (Mpa/m/sec) Maximum Using Speed (m/sec Maximum Temperature (Degree C) pH Value Maximum Working Pressure (MPa) Nominal Dimension (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1PC 1 V#6201 40181662 219.99 SGD
In stock
Black 9.8 20 200 2 to 12 1.0 20.0 3 1PC 1 V#6201 40181705 399.99 SGD
Shipped after 2018-05-09
Black 9.8 20 200 2 to 12 1.0 19.0 3 1PC 1 V#6201 40181696 429.99 SGD
Shipped after 2018-05-08
Black 9.8 20 200 2 to 12 1.0 16.0 3 1PC 1 V#6201 40181687 279.99 SGD
In stock
Black 9.8 20 200 2 to 12 1 14.5 3 1PC 1 V#6201 40181671 239.99 SGD
In stock
Black 9.8 20 200 2 to 12 1 11 3 1PC 1 V#6201 40181653 139.99 SGD
In stock
Black 9.8 20 200 2 to 12 1.0 22.0 3 1PC 1 V#6201 40181714 469.99 SGD
Shipped after 2018-05-08
Black 9.8 20 200 2 to 12 1.0 25.0 3 1PC 1 V#6201 40181723 599.99 SGD
Shipped after 2018-05-09
Black 9.8 20 200 2 - 12 1.0 3.0 3 1PC 1 V#6201 40181574 33.99 SGD
In stock
Black 9.8 20 200 2 - 12 1.0 4.0 3 1PC 1 V#6201 40181583 34.99 SGD
In stock
Black 9.8 20 200 2 - 12 1.0 5.0 3 1PC 1 V#6201 40181592 40.99 SGD
In stock
Black 9.8 20 200 2 - 12 1.0 6.0 3 1PC 1 V#6201 40181601 51.99 SGD
In stock
Black 9.8 20 200 2 - 12 1.0 6.5 3 1PC 1 V#6201 40181617 55.99 SGD
In stock
Black 9.8 20 200 2 - 12 1.0 8.0 3 1PC 1 V#6201 40181626 83.99 SGD
In stock
Black 9.8 20 200 2 - 12 1.0 9.5 3 1PC 1 V#6201 40181635 109.99 SGD
In stock
Black 9.8 20 200 2 - 12 1.0 10.0 3 1PC 1 V#6201 40181644 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2017-12-06 16:18:35
I found it when I searched for the bottom price with the same product, it is a great price
This review is about item#40181601.
Cell plumbing pump adjustment
5
From Japan
On 2016-08-24 22:22:23
It is fine if it can be obtained in units of 3 pieces from 4 cm to 5 cm pump axis.
This review is about item#40181592.
To prevent steam leakage of steam pipe
5
From Japan
On 2013-11-15 14:48:32
It was easy to cut with scissors, it was extremely easy to use, and the leak stopped perfectly.
This review is about item#40181617.

Related Products