Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Core Drill Diameter Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Core Drill Diameter Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 70 83.5 65mm (ID)61.5 (OD)63.5 1PC 1 FPW-60 40180813 3.99 SGD
Shipped after 2018-01-22
200 76 88.5 70mm (ID)66.5 (OD)68.5 1PC 1 FPW-65 40180822 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used as wall penetration material of air conditioner
5
From Japan
On 2015-05-29 15:10:36
It's light, cheap and convenient.
This review is about item#40180813.
Household air conditioner installation
5
From Japan
On 2014-02-09 22:12:14
Workability is good because length adjustment can be cut with a cutter
This review is about item#40180813.
Air-conditioner installation
5
From Japan
On 2013-06-15 21:27:34
I think that it is an ordinary good product.
This review is about item#40180813.
Remodeling work
5
From Japan
On 2013-03-20 16:52:54
I am satisfied that delivery is fast.
This review is about item#40180813.
Air conditioning piping
3
From Japan
On 2013-02-18 02:58:13
I can not write it normally
This review is about item#40180822.

Related Products