Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions C (phi mm) Dimensions E (mm) Dimensions D (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Dimensions E (mm) Dimensions D (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Inside diameter) 26.5 59 35 (VP tube) 20A 1PC 1 DSH-14-20V 40181215 1.99 SGD
In stock
(Inner diameter) 18.4 50 26 (VP tube) 13A 1PC 1 DSH-14-13V 40181181 1.99 SGD
In stock
(Inside diameter) 22.4 54 30 (VP tube) 16A 1PC 1 DSH-14-16V 40181197 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air-conditioning equipment
5
From Japan
On 2018-02-20 14:38:50
I always use it. I always have a sense of stability and I would like to order again.
This review is about item#40181215.
Air conditioning construction
5
From Japan
On 2017-02-16 21:55:50
It is absurd to construct chocolate choco with empy. It is a difficult point to get thin.
This review is about item#40181181.
Air conditioner
5
From Japan
On 2014-12-11 21:23:50
We can help purchasing the necessary number. It is safe because the product is also a manufacturer.
This review is about item#40181197.

Related Products