Buy more than* S$200* and get FREE SHIPPING

Plastic Bracket Cover

5.00 (1)
Purpose
For RD mounting base and bracket base
Color Tone
Grey
Operating Temperature Range (deg C)
-10 to 50 (product surface temperature)
Material
PP
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
154 100 100 85 1PC 1 PB-100 40181312 9.99 SGD
Shipped after 2018-04-23
205.5 142.5 120 117 1PC 1 PB-120 40181321 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During waterproof construction
5
From Japan
On 2018-03-20 21:52:05
Very easy to use and convenient. The price is also cheap and it is a product you want to use, but it will be felt that there is a slightly larger size.
This review is about item#40181312.

Related Products