Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 DC-1416 40181434 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2018-04-14 16:37:31
It was easy to install and easy to use. It seems that you can expect an effect.
This review is about item#40181434.
Air conditioning drain piping
5
From Japan
On 2017-08-04 15:58:19
I do not see anything cheaper than this, since bees will make their nests during times when we do not use air conditioning, it would be better to do some insect repair construction in some way. Because it may drop off due to aged deterioration, I roll vinyl tape on the nail part.
This review is about item#40181434.
Since there are people who wish to be installed when installing air conditioner ...
3
From Japan
On 2017-07-25 23:13:51
If insects etc. do not enter and cleaning is not done regularly, it may cause clogging in reverse, but ... well Well it is cool
This review is about item#40181434.
Air conditioning drain
4
From Japan
On 2017-05-30 23:27:31
If you use it for a while it will deteriorate and crack easily when you step on. The effect is enough if you do not trod.
This review is about item#40181434.
Air-conditioning outdoor unit prevention of harmful pests
3
From Japan
On 2017-01-27 19:54:04
Anyway it is cheap and can get it soon, so it will be saved. Quality is also the same as ordinary goods. I am very satisfied.
This review is about item#40181434.
Used for insect repellent
5
From Japan
On 2016-09-22 15:58:06
It is an essential item to prevent insects from entering the air conditioner's drain, but this is a pretty big eye because it is quite a big eye so we devised a little bit.Since the inside diameter is the same as 1 yen coin, it is 20 mm wire diameter of SUS 304, 0.34 mm of coverage 1.30 I cut the net of mm in a circle with a diameter of 20 mm and use it by overlapping four sheets and using very fine eyes.I think that it does not enter small insects at this.
This review is about item#40181434.
For air conditioning drain
5
From Japan
On 2016-08-30 09:47:54
It is perfect for air conditioning drain hose, it is easy to use. We attach all to air conditioning drain such as apartment, apartment and detached house. Without this, due to intrusion of cockroaches, drain clogging will occur and it will be going to go cleaning.
This review is about item#40181434.
Insect repellent of air conditioning drain hose
5
From Japan
On 2015-08-06 23:41:01
There is no problem for the product at all. The price of the neighborhood home center was cheap but I bought it for the purchase of other products.
This review is about item#40181434.
Cooler drain cap
5
From Japan
On 2014-12-03 17:58:30
I think that it is good to prevent invasion of insects.
This review is about item#40181434.
Used as a drain hose cap
4
From Japan
On 2014-10-26 17:04:31
It is good that cockroaches do not enter.
This review is about item#40181434.

Related Products