Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Horizontal And Vertical Laser Chalk Line

3.20 (5)
Illumination Angle
50 degree
Horizontal Adjustable Range
(Autonomous) +/-5 degree
Wavelength (nm)
633-670
Maximum Output
<1mW
Light Source
Visible light semiconductor laser (class2)
Continuous Opreration Time (hours)
4 (May differ depending on use)
Pricision
+/-3mm/6m
Voltage (V)
9(6LR61 alkaline battery)
Weight (kg)
0.23 (body only)
Accessories
Wall mount, 9V alkaline battery, storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BDL310S 40181443 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Look at horizontal and vertical with renovation work. Standing of fittings
5
From Japan
On 2018-04-09 18:19:20
Even if you do not see the level every time you do it automatically, it is very handy. I use it frequently for the amount of money.
This review is about item#40181443.
Hobby carpentry work
1
From Japan
On 2018-03-16 12:45:14
When transferring the main body, instructions to attach a stopper to the laser head are in the instruction manual, but it can only be considered an excuse for failure. The stopper is in the battery box and can not be set unless the battery is removed. 9v Since the connector of the battery is very difficult to detach, I think that such a correspondence is impossible for practical use. In the first place, portability is a product to be considered, setting stoppers with such a hard-to-use method is only for convenience at the time of product shipping by the manufacturer, and user's convenience is not considered at all.
This review is about item#40181443.
On-site layout change
3
From Japan
On 2015-07-21 16:57:30
Laser line is a little thin. It is also a bit hard to see. I do not know how to use in a high position. I would like you to moderate the instruction manual a little more. I think that it is a convenient product for the price.
This review is about item#40181443.
Used for horizontal and vertical measurement of building
4
From Japan
On 2014-07-30 13:43:50
It is lightweight to carry and to work It is easy to work Automatic level is easy to use Case for a hard case Do not ride on the car Do not worry if there is no influence by vibration
This review is about item#40181443.
I got a little construction done.
3
From Japan
On 2014-07-04 18:24:36
As accuracy is sweet, but the price is pricey, is there any way? Can amateurs use it to do the work? I wonder if it will be an unusual usage. I used it for vertical and horizontal seeping to carve a surface. For this application, I am planning to use it for seeping three-dimensional objects.
This review is about item#40181443.

Related Products